RULAND MANUFACTURING VMTSC8-8-M3-55-FZNR/25PK Vibration Isolation Mount, 8mm O.D., M3 Threaded Stud, M3 Tapped Hole, Pack Of 25

Item: DK7CEZ Model: VMTSC8-8-M3-55-FZNR/25PK
In Stock

Get it by Tuesday, Jun 17

€47.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

2$44.50
20Request Quote
GeometryCylindrical
Height (h1)0.31 in (8 mm)
Max Axial Load19.11 lb (85 N)
Max Deflection0.08 in (2.0 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity25
Outer Diameter (od)0.31 in (8 mm)
Plate Thickness (pt)0.04 in (1 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate245.54 lb/in (43 N/mm)
Stud Length (ls)0.25 in (6.4 mm)
Tapped Hole Depth (lt)0.12 in (3 mm)
Thread (th)M3 x 0.5

Shipping Info:

Ship weight (kg) 0.0248
Ship height (cm)0.79
Ship length (cm)0.79
Ship width (cm)0.79
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTSC8-8-M3-55-FZNR/25PK Vibration Isolation Mount, 8mm O.D., M3 Threaded Stud, M3 Tapped Hole, Pack Of 25
€47.77 /unit