RULAND MANUFACTURING VMTSC60-40-M10-40-FZNR/2PK Vibration Isolation Mount, 60mm O.D., M10 Threaded Stud, M10 Tapped Hole, Pack Of 2

Item: DK7CDK Model: VMTSC60-40-M10-40-FZNR/2PK
In Stock

Get it by Tuesday, Jun 17

€35.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

125$26.60
GeometryCylindrical
Height (h1)1.57 in (40 mm)
Max Axial Load566.52 lb (2520 N)
Max Deflection0.39 in (9.9 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity2
Outer Diameter (od)2.36 in (60 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness40A (+/- 5)
Spring Rate1427.54 lb/in (250 N/mm)
Stud Length (ls)1.10 in (28 mm)
Tapped Hole Depth (lt)0.39 in (9.9 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.3969
Ship height (cm)3.99
Ship length (cm)5.99
Ship width (cm)5.99
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTSC60-40-M10-40-FZNR/2PK Vibration Isolation Mount, 60mm O.D., M10 Threaded Stud, M10 Tapped Hole, Pack Of 2
€35.11 /unit