RULAND MANUFACTURING VMTSC25-19-1/4-55-SSNR/2PK Vibration Isolation Mount, 0.98 Inch O.D., 1/4X20 Threaded Stud, Pack Of 2

Item: DK7CAN Model: VMTSC25-19-1/4-55-SSNR/2PK
In Stock

Get it by Tuesday, Jun 17

€24.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

125$18.52
GeometryCylindrical
Height (h1)0.75 in (19 mm)
Max Axial Load216.94 lb (965 N)
Max Deflection0.49 in (12.4 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Multipack Quantity2
Outer Diameter (od)0.98 in (25 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate1444.67 lb/in (253 N/mm)
Stud Length (ls)0.5 in (12.7 mm)
Tapped Hole Depth (lt)0.24 in (6.1 mm)
Thread (th)1/4 in - 20 TPI

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)1.91
Ship length (cm)2.49
Ship width (cm)2.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTSC25-19-1/4-55-SSNR/2PK Vibration Isolation Mount, 0.98 Inch O.D., 1/4X20 Threaded Stud, Pack Of 2
€24.43 /unit