RULAND MANUFACTURING VMTSC25-15-M6-40-FZNR/10PK Vibration Isolation Mount, 25mm O.D., M6 Threaded Stud, M6 Tapped Hole, Pack Of 10

Item: DK7CAH Model: VMTSC25-15-M6-40-FZNR/10PK
In Stock

Get it by Tuesday, Jun 17

€28.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

GeometryCylindrical
Height (h1)0.59 in (15 mm)
Max Axial Load193.34 lb (860 N)
Max Deflection0.15 in (3.8 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity10
Outer Diameter (od)0.98 in (25 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness40A (+/- 5)
Spring Rate1313.33 lb/in (230 N/mm)
Stud Length (ls)0.71 in (18 mm)
Tapped Hole Depth (lt)0.24 in (6.1 mm)
Thread (th)M6 x 1.0

Shipping Info:

Ship weight (kg) 0.1985
Ship height (cm)1.5
Ship length (cm)2.49
Ship width (cm)2.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTSC25-15-M6-40-FZNR/10PK Vibration Isolation Mount, 25mm O.D., M6 Threaded Stud, M6 Tapped Hole, Pack Of 10
€28.71 /unit