RULAND MANUFACTURING VMST50-43-M10-40-55-SSPS Rubber Bumper, 50mm O.D., M10 Threaded Stud, 40mm Stud Length, 43mm Height

Item: DK7BND Model: VMST50-43-M10-40-55-SSPS
In Stock

Get it by Tuesday, Jun 17

€64.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryTruncated Conical
Height (h1)1.69 in (43 mm)
Max Axial Load355 lb (1580 N)
Max Deflection0.42 in (10.7 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)1.97 in (50 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialSilicone
Shore Hardness55A (+/- 5)
Spring Rate845 lb/in (148 N/mm)
Stud Length (ls)1.57 in (40 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.1094
Ship height (cm)4.29
Ship length (cm)5
Ship width (cm)5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMST50-43-M10-40-55-SSPS Rubber Bumper, 50mm O.D., M10 Threaded Stud, 40mm Stud Length, 43mm Height
€64.82 /unit