RULAND MANUFACTURING VMSF50-22-M10-45-70-FZNI Leveling Foot, 50mm O.D., M10 Threaded Stud, 45mm Stud Length, 22mm Height

Item: DK7BGR Model: VMSF50-22-M10-45-70-FZNI
In Stock

Get it by Tuesday, Jun 17

€24.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Foot
GeometryCylindrical
Height (h1)0.87 in (22 mm)
Max Axial Load7.19 lb (32 N)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Outer Diameter (od)1.97 in (50 mm)
Plate Thickness (pt)0.1 in (2.5 mm)
Rubber MaterialNitrile
Shore Hardness70A (+/- 5)
Stud Length (ls)1.77 in (45 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.0994
Ship height (cm)2.21
Ship length (cm)5
Ship width (cm)5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMSF50-22-M10-45-70-FZNI Leveling Foot, 50mm O.D., M10 Threaded Stud, 45mm Stud Length, 22mm Height
€24.53 /unit