RULAND MANUFACTURING VMS50-30-M10-40-FZNR/5PK Rubber Bumper, 50mm O.D., M10 Threaded Stud, 28mm Stud Length, 30mm Height, Pack Of 5

Item: DK7BDN Model: VMS50-30-M10-40-FZNR/5PK
In Stock

Get it by Tuesday, Jun 17

€37.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
20$31.85
GeometryCylindrical
Height (h1)1.18 in (30 mm)
Max Axial Load409.15 lb (1820 N)
Max Deflection0.30 in (7.6 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity5
Outer Diameter (od)1.97 in (50 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness40A (+/- 5)
Spring Rate1398.99 lb/in (245 N/mm)
Stud Length (ls)1.10 in (28 mm)
Thread (th)M10 x 1.5

Shipping Info:

Ship weight (kg) 0.4977
Ship height (cm)3
Ship length (cm)5
Ship width (cm)5
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMS50-30-M10-40-FZNR/5PK Rubber Bumper, 50mm O.D., M10 Threaded Stud, 28mm Stud Length, 30mm Height, Pack Of 5
€37.87 /unit