RULAND MANUFACTURING VMS40-30-M8-70-FZNR/10PK Rubber Bumper, 40mm O.D., M8 Threaded Stud, 23mm Stud Length, 30mm Height, Pack Of 10

Item: DK7BDA Model: VMS40-30-M8-70-FZNR/10PK
In Stock

Get it by Tuesday, Jun 17

€53.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryCylindrical
Height (h1)1.18 in (30 mm)
Max Axial Load636.21 lb (2830 N)
Max Deflection0.30 in (7.6 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity10
Outer Diameter (od)1.57 in (40 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness70A (+/- 5)
Spring Rate2141.31 lb/in (375 N/mm)
Stud Length (ls)0.91 in (23 mm)
Thread (th)M8 x 1.25

Shipping Info:

Ship weight (kg) 0.6746
Ship height (cm)3
Ship length (cm)3.99
Ship width (cm)3.99
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMS40-30-M8-70-FZNR/10PK Rubber Bumper, 40mm O.D., M8 Threaded Stud, 23mm Stud Length, 30mm Height, Pack Of 10
€53.26 /unit