RULAND MANUFACTURING VMDTC75-55-M12-40-FZNR Vibration Isolation Mount, 75mm O.D., M12 Tapped Holes, 12mm Tapped Hole Depth

Item: DK7AXL Model: VMDTC75-55-M12-40-FZNR
In Stock

Get it by Tuesday, Jun 17

€27.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

GeometryCylindrical
Height (h1)2.17 in (55 mm)
Max Axial Load780.09 lb (3470 N)
Max Deflection0.54 in (13.7 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Outer Diameter (od)2.95 in (75 mm)
Plate Thickness (pt)0.12 in (3 mm)
Rubber MaterialNatural Rubber
Shore Hardness40A (+/- 5)
Spring Rate1427.54 lb/in (250 N/mm)
Tapped Hole Depth (lt)0.47 in (11.9 mm)
Thread (th)M12 x 1.75

Shipping Info:

Ship weight (kg) 0.41
Ship height (cm)5.51
Ship length (cm)7.49
Ship width (cm)7.49
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDTC75-55-M12-40-FZNR Vibration Isolation Mount, 75mm O.D., M12 Tapped Holes, 12mm Tapped Hole Depth
€27.36 /unit