RULAND MANUFACTURING VMDSC40-25-5/16-55-FZNR/5PK Vibration Isolation Mount, 1.57 Inch O.D., 5/16X18 Threaded Stud, Pack Of 5

Item: DK7AMB Model: VMDSC40-25-5/16-55-FZNR/5PK
In Stock

Get it by Wednesday, Jun 11

€28.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$24.05
GeometryCylindrical
Height (h1)0.98 in (25 mm)
Max Axial Load336 lb (1494.6 N)
Max Deflection0.79 in (20.1 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity5
Outer Diameter (od)1.57 in (40 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness55A (+/- 5)
Spring Rate1709.96 lb/in (299.5 N/mm)
Stud Length (ls)0.63 in (16 mm)
Thread (th)5/16 in - 18 TPI

Shipping Info:

Ship weight (kg) 0.3708
Ship height (cm)2.49
Ship length (cm)3.99
Ship width (cm)3.99
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMDSC40-25-5/16-55-FZNR/5PK Vibration Isolation Mount, 1.57 Inch O.D., 5/16X18 Threaded Stud, Pack Of 5
€28.56 /unit