RULAND MANUFACTURING USSK20-12-7-SS Universal Joint, Friction Bearing, Single Cardan, 1.245 Inch O.D., 3.75 Inch Length

Item: DK7ACP Model: USSK20-12-7-SS
Limited Availability
€432.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.250 in
B2 Max Shaft Penetration1.250 in
Bore Tolerance+0.0010 in / -0.0000 in
Broached Set Screw5/16-18
Country Of OriginUSA
Hub Depth (lh)1.250 in
Joint Outer Diameter (od)1.245 in
Keyway (k1)3/16 in
Keyway (k2)3/32 in
Length (l)3.750 in
ManufacturerBelden Universal
Matching Boot CoverUBOOT20/32-NI-KIT
Material SpecificationStainless Steel
Max Operating Angle45°
Note 1Performance ratings are for guidance only. The user must determine suitability for a particular application.
Prop 65WARNING
Rated Torque680 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Small Bore (b2)0.4375 in
Tariff Code8483.60.4000
Unspc25173810
Upc63452937086
Weight (lbs)0.890000
Yoke Length (ly)1.875 in
[{'bore (b1)0.7500 in

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING USSK20-12-7-SS Universal Joint, Friction Bearing, Single Cardan, 1.245 Inch O.D., 3.75 Inch Length
€432.07 /unit