RULAND MANUFACTURING USSK18-14MM-14MM-SS Universal Joint, Friction Bearing, Single Cardan, 28.4mm O.D., 88.9mm Length

Item: DK6YUW Model: USSK18-14MM-14MM-SS
Limited Availability
€502.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration31.0 mm
B2 Max Shaft Penetration31.0 mm
Bore (b1)14 mm
Bore Tolerance+0.025 mm / -0.000 mm
Broached Set Screw1/4-20
Hub Depth (lh)31.0 mm
Joint Outer Diameter (od)28.4 mm
Keyway (k1)5 mm
Keyway (k2)5 mm
Length (l)88.9 mm
Matching Boot CoverUBOOT18/29-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Peak Torque254.2 Nm
Rated Torque50.8 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Small Bore (b2)14 mm
Yoke Length (ly)44.5 mm

Shipping Info:

Ship length (cm)8.89
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING USSK18-14MM-14MM-SS Universal Joint, Friction Bearing, Single Cardan, 28.4mm O.D., 88.9mm Length
€502.91 /unit