RULAND MANUFACTURING US24-20MM-3/4"-SS Universal Joint, Friction Bearing, Single Cardan, 1.495 Inch O.D., 4.25 Inch Length

Item: DK6XRX Model: US24-20MM-3/4"-SS
Limited Availability
€753.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$524.80
B1 Max Shaft Penetration1.400 in (35.6 mm)
B2 Max Shaft Penetration1.400 in (35.6 mm)
Bore (b1)20 mm
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Hub Depth (lh)1.400 in (35.6 mm)
Joint Outer Diameter (od)1.495 in (38.0 mm)
Length (l)4.250 in (108.0 mm)
Matching Boot CoverUBOOT24/38-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Peak Torque7250 in-lb (819.1 Nm)
Rated Torque1,450 in-lb (163.8 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.7500 in
Yoke Length (ly)2.125 in (54.0 mm)

Shipping Info:

Ship length (cm)10.8
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US24-20MM-3/4"-SS Universal Joint, Friction Bearing, Single Cardan, 1.495 Inch O.D., 4.25 Inch Length
€753.71 /unit