RULAND MANUFACTURING US16-8-6-SS Universal Joint, Friction Bearing, Single Cardan, 0.995 Inch O.D., 3.38 Inch Length

Item: DK6XJP Model: US16-8-6-SS
Limited Availability
€538.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.190 in
B2 Max Shaft Penetration1.190 in
Bore (b1)0.5000 in
Bore Tolerance+0.0010 in / -0.0000 in
Hub Depth (lh)1.190 in
Joint Outer Diameter (od)0.995 in
Length (l)3.380 in
Matching Boot CoverUBOOT16/25-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Peak Torque1575 in-lb
Rated Torque315 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.3750 in
Yoke Length (ly)1.688 in

Shipping Info:

Ship length (cm)8.59
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US16-8-6-SS Universal Joint, Friction Bearing, Single Cardan, 0.995 Inch O.D., 3.38 Inch Length
€538.55 /unit