RULAND MANUFACTURING US14-8MM-8MM-SS Universal Joint, Friction Bearing, Single Cardan, 22.1mm O.D., 76.2mm Length

Item: DK6XGV Model: US14-8MM-8MM-SS
Limited Availability
€347.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration26.2 mm
B2 Max Shaft Penetration26.2 mm
Bore (b1)8 mm
Bore Tolerance+0.025 mm / -0.000 mm
Hub Depth (lh)26.2 mm
Joint Outer Diameter (od)22.1 mm
Length (l)76.2 mm
Matching Boot CoverUBOOT14/22-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Peak Torque142.4 Nm
Rated Torque28.2 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)8 mm
Yoke Length (ly)38.1 mm

Shipping Info:

Ship length (cm)7.62
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US14-8MM-8MM-SS Universal Joint, Friction Bearing, Single Cardan, 22.1mm O.D., 76.2mm Length
€347.15 /unit