RULAND MANUFACTURING US12-6MM-6MM-F Universal Joint, Friction Bearing, Single Cardan, 18.9mm O.D., 68.3mm Length

Item: DK6XEB Model: US12-6MM-6MM-F
Limited Availability
€261.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration24.1 mm
B2 Max Shaft Penetration24.1 mm
Bore (b1)6 mm
Bore Tolerance+0.025 mm / -0.000 mm
Hub Depth (lh)24.1 mm
Joint Outer Diameter (od)18.9 mm
Length (l)68.3 mm
Matching Boot CoverUBOOT12/19-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque141.2 Nm
Rated Torque28.2 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)6 mm
Yoke Length (ly)34.1 mm

Shipping Info:

Ship length (cm)6.83
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US12-6MM-6MM-F Universal Joint, Friction Bearing, Single Cardan, 18.9mm O.D., 68.3mm Length
€261.35 /unit