RULAND MANUFACTURING US10-8MM-5MM-SS Universal Joint, Friction Bearing, Single Cardan, 15.7mm O.D., 57.2mm Length

Item: DK7ACV Model: US10-8MM-5MM-SS
Limited Availability
€216.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration20.8 mm
B2 Max Shaft Penetration20.8 mm
Bore Tolerance+0.025 mm / -0.000 mm
Country Of OriginUSA
Hub Depth (lh)20.8 mm
Joint Outer Diameter (od)15.7 mm
Length (l)57.2 mm
ManufacturerBelden Universal
Matching Boot CoverUBOOT10/15-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Note 1Performance ratings are for guidance only. The user must determine suitability for a particular application.
Prop 65WARNING
Rated Torque10.7 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)5 mm
Tariff Code8483.60.4000
Yoke Length (ly)28.6 mm
[{'bore (b1)8 mm

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US10-8MM-5MM-SS Universal Joint, Friction Bearing, Single Cardan, 15.7mm O.D., 57.2mm Length
€216.37 /unit