RULAND MANUFACTURING US10-5-5-SS Universal Joint, Friction Bearing, Single Cardan, 0.62 Inch O.D., 2.25 Inch Length

Item: DK6TBL Model: US10-5-5-SS
Limited Availability
€216.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.820 in
B2 Max Shaft Penetration0.820 in
Bore (b1)0.3125 in
Bore Tolerance+0.0010 in / -0.0000 in
Hub Depth (lh)0.820 in
Joint Outer Diameter (od)0.620 in
Length (l)2.250 in
Matching Boot CoverUBOOT10/15-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Peak Torque475 in-lb
Rated Torque95 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.3125 in
Yoke Length (ly)1.125 in

Shipping Info:

Ship weight (kg) 0.0612
Ship length (cm)5.72
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US10-5-5-SS Universal Joint, Friction Bearing, Single Cardan, 0.62 Inch O.D., 2.25 Inch Length
€216.47 /unit