RULAND MANUFACTURING UDSK28-22MM-22MM-F Universal Joint, Friction Bearing, Double Cardan, 44.3mm O.D., 196.9mm Length

Item: DK6WTH Model: UDSK28-22MM-22MM-F
Limited Availability
€880.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$612.88
B1 Max Shaft Penetration40.9 mm
B2 Max Shaft Penetration40.9 mm
Bore (b1)22 mm
Bore Tolerance+0.025 mm / -0.000 mm
Broached Set Screw5/16-18
Center Yoke Length (lc)69.9 mm
Hub Depth (lh)40.9 mm
Joint Outer Diameter (od)44.3 mm
Keyway (k1)6 mm
Keyway (k2)6 mm
Length (l)196.9 mm
Matching Boot CoverUBOOT28/44-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque1474.5 Nm
Rated Torque294.9 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Small Bore (b2)22 mm
Yoke Length (ly)63.5 mm

Shipping Info:

Ship length (cm)19.69
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK28-22MM-22MM-F Universal Joint, Friction Bearing, Double Cardan, 44.3mm O.D., 196.9mm Length
€880.43 /unit