RULAND MANUFACTURING UDSK20-8-8-F Universal Joint, Friction Bearing, Double Cardan, 1.245 Inch O.D., 5.625 Inch Length

Item: DK6ZUV Model: UDSK20-8-8-F
Limited Availability
€711.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.250 in
B2 Max Shaft Penetration1.250 in
Bore (b1)0.5000 in
Bore Tolerance+0.0010 in / -0.0000 in
Broached Set Screw5/16-18
Center Yoke Length (lc)1.875 in
Hub Depth (lh)1.250 in
Joint Outer Diameter (od)1.245 in
Keyway (k1)1/8 in
Keyway (k2)1/8 in
Length (l)5.625 in
Matching Boot CoverUBOOT20/32-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque4700 in-lb
Rated Torque940 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Small Bore (b2)0.5000 in
Yoke Length (ly)1.875 in

Shipping Info:

Ship weight (kg) 0.5926
Ship length (cm)14.29
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK20-8-8-F Universal Joint, Friction Bearing, Double Cardan, 1.245 Inch O.D., 5.625 Inch Length
€711.47 /unit