RULAND MANUFACTURING UDSK20-16MM-7/16"-SS Universal Joint, Friction Bearing, Double Cardan, 1.245 Inch O.D., 5.625 Inch Length

Item: DK7ACH Model: UDSK20-16MM-7/16"-SS
Limited Availability
€766.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.250 in (31.8 mm)
B2 Max Shaft Penetration1.250 in (31.8 mm)
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Broached Set Screw5/16-18
Center Yoke Length (lc)1.875 in (47.6 mm)
Country Of OriginUSA
Hub Depth (lh)1.250 in (31.8 mm)
Joint Outer Diameter (od)1.245 in (31.6 mm)
Keyway (k1)5 mm
Keyway (k2)3/32 in
Length (l)5.625 in (142.9 mm)
ManufacturerBelden Universal
Matching Boot CoverUBOOT20/32-NI-KIT
Material SpecificationStainless Steel
Max Operating Angle90°
Note 1Performance ratings are for guidance only. The user must determine suitability for a particular application.
Prop 65WARNING
Rated Torque612 in-lb (69.1 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Small Bore (b2)0.4375 in
Tariff Code8483.60.4000
Unspc25173810
Upc63452937016
Weight (lbs)1.360000
Yoke Length (ly)1.875 in (47.6 mm)
[{'bore (b1)16 mm

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK20-16MM-7/16"-SS Universal Joint, Friction Bearing, Double Cardan, 1.245 Inch O.D., 5.625 Inch Length
€766.88 /unit