RULAND MANUFACTURING UDSK20-12MM-7/16"-SS Universal Joint, Friction Bearing, Double Cardan, 1.245 Inch O.D., 5.625 Inch Length

Item: DK6ZUM Model: UDSK20-12MM-7/16"-SS
Limited Availability
€1,268.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.250 in (31.8 mm)
B2 Max Shaft Penetration1.250 in (31.8 mm)
Bore (b1)12 mm
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Broached Set Screw5/16-18
Center Yoke Length (lc)1.875 in (47.6 mm)
Hub Depth (lh)1.250 in (31.8 mm)
Joint Outer Diameter (od)1.245 in (31.6 mm)
Keyway (k1)4 mm
Keyway (k2)3/32 in
Length (l)5.625 in (142.9 mm)
Matching Boot CoverUBOOT20/32-NI-KIT
Material SpecificationStainless Steel
Max Operating Angle90°
Peak Torque3060 in-lb (345.7 Nm)
Rated Torque612 in-lb (69.1 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Small Bore (b2)0.4375 in
Yoke Length (ly)1.875 in (47.6 mm)

Shipping Info:

Ship weight (kg) 0.612
Ship length (cm)14.29
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK20-12MM-7/16"-SS Universal Joint, Friction Bearing, Double Cardan, 1.245 Inch O.D., 5.625 Inch Length
€1,268.51 /unit