RULAND MANUFACTURING SWR:M90-155-F Hook Spanner Wrench, Hinge-Type, Min/Max Size 90-155mm, L 335mm, Steel

Item: DK6QUH Model: SWR:M90-155-F
Limited Availability
€109.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Material SpecificationSteel
Overall Length L1335 mm
Size - Min/max90-155 mm
Thickness T6 mm
Width W17.5 mm

Shipping Info:

Ship weight (kg) 0.5954
Ship length (cm)33.5
Ship width (cm)1.75
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SWR:M90-155-F Hook Spanner Wrench, Hinge-Type, Min/Max Size 90-155mm, L 335mm, Steel
€109.87 /unit