Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING SPH-86-F Shaft Collar Clamp 2pc 5-3/8 Inch Steel | AF9YAL 30VT09

RULAND MANUFACTURING SPH-86-F Shaft Collar Clamp 2pc 5-3/8 Inch Steel

Item: AF9YAL Model: SPH-86-FCross Ref: 30VT09
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,060.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.5 3/8"
Clearance Dia.7.492"
Collar StyleClamp
Dimension TypeStandard
FinishBlack Oxide
GradeGrade 1215
MaterialLead Free Steel
Number Of Pieces2
Operating Temp. Range-40°F to +350°F
Outside Dia.7 1/4"
Screw MaterialAlloy Steel
Width1 3/8"
Bore Diameter5 3/8"
Bore Tolerance+0.004/0"
Bore TypeRound
Clearance Diameter7.49"
Collar Construction2-Piece
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Material Grade1215
Collar Outside Diameter7 1/4"
Collar Width1 3/8"
For Shaft Diameter5 3/8"
Included Screws(2) Hex Socket Cap Screw
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
Screw Location From Center3.19"
Screw Material FinishBlack Oxide
Screw Seating Torque1612 lbs.-in.
Screw Thread Size1/2"-20 x 2
Shaft Locking TypeClamp On
Shaft Tolerance+0/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.003/-0.01"

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)3.56
Ship length (cm)20.32
Ship width (cm)3.51
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.Screw LengthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING SPH-59-F Shaft Collar Clamp 2pc 3-11/16 Inch Steel | AF9WDP 30VR81 SPH-59-F3.688"5 1/2"-Alloy Steel5.852"---€553.73
RULAND MANUFACTURING SPH-60-F Shaft Collar Clamp 2pc 3-3/4 Inch Steel | AF9WDQ 30VR82 SPH-60-F3 3/4"5 1/2"-Alloy Steel5.852"---€564.99
RULAND MANUFACTURING SPH-61-F Shaft Collar Clamp 2pc 3-13/16 Inch Steel | AF9WDR 30VR83 SPH-61-F3.812"5 3/4"-Alloy Steel6.083"---€585.64
RULAND MANUFACTURING SPH-62-F Shaft Collar Clamp 2pc 3-7/8 Inch Steel | AF9WDT 30VR84 SPH-62-F3 7/8"5 3/4"-Alloy Steel6.083"---€560.03
RULAND MANUFACTURING SPH-63-F Shaft Collar Clamp 2pc 3-15/16 Inch Steel | AF9WDU 30VR85 SPH-63-F3.938"5 3/4"-Alloy Steel6.083"---€548.88
RULAND MANUFACTURING SPH-49-F Shaft Collar Clamp 2pc 3-1/16 Inch Steel | AF9XZC 30VR71 SPH-49-F3.062"5"-Alloy Steel5.397"---€450.35
RULAND MANUFACTURING SPH-50-F Shaft Collar Clamp 2pc 3-1/8 Inch Steel | AF9XZD 30VR72 SPH-50-F3 1/8"5"-Alloy Steel5.397"---€450.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SPH-86-F Shaft Collar Clamp 2pc 5-3/8 Inch Steel
€1,060.43 /unit