Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING SPC-20-16-SS Coupling Two Piece Bore Diameter 1 1/4 x 1 In | AB9AGR 2APK6

RULAND MANUFACTURING SPC-20-16-SS Coupling Two Piece Bore Diameter 1 1/4 x 1 In

Item: AB9AGR Model: SPC-20-16-SSCross Ref: 2APK6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€753.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.1 1/4" x 1"
Clearance Dia.2.286"
Keyway Width1/4" x 1/4"
MaterialStainless Steel
Max. Torque3200 lbs.-in.
Outside Dia.2.062"
Overall Length3 1/4"
TypeTwo Piece Clamp, With Keyway
Bore Diameter 11 1/4"
Bore Diameter 21"
Bore Tolerance+0.0020"/+0.0005"
Bore TypeRound Keyed
Clearance Diameter2.29"
Coupling ConstructionTwo-Piece
Coupling MaterialStainless Steel
Coupling Material FinishBright
Coupling Material GradeGrade 303
Coupling Outside Diameter2 1/16"
Different Bore SizesYes
Fastener Tightening Torque110 lbs.-in
FeaturesPrecision Honed Bores, Vibration Resistant Screws
Included Screws(8) Clamp Screws
Keyway Depth 11/8"
Keyway Depth 21/8"
Keyway Width 11/4"
Keyway Width 21/4"
Maximum Bore Diameter1 1/4"
Maximum Operating Temperature350°F
Maximum Speed4000 RPM
Minimum Operating Temperature-40°F
Number Of Locking Screws8
Rated Torque1500 lbs.-in.
Recommended Gap0.094"
Resistance PropertiesCorrosion Resistant
Screw Location From Center0.807"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material Grade18-8 300 Series
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
Shaft Tolerance+0"/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)8.26
Ship width (cm)8.89
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthBore Dia.Max. TorqueScrew SizeGradeTypeFinishPrice
RULAND MANUFACTURING SPC-32-32-SS Coupling Two Piece Bore Diameter 2 In | AA9CAW 1CFD3 SPC-32-32-SS3.717"4 7/8"2"8200 lbs.-in.--Two Piece Clamp, With Keyway-€2,682.38
RULAND MANUFACTURING SPC-6-4-F Coupling Two Piece Bore Diameter 3/8 x 1/4 In | AA9MQU 1DYF2 SPC-6-4-F1.033"1 3/8"3/8" x 1/4"450 lbs.-in.#6-32-Two Piece Clamp, With KeywayBlack Oxide€191.82
RULAND MANUFACTURING SPC-6-4-SS Coupling Two Piece Bore Diameter 3/8 x 1/4 In | AA9MQW 1DYF4 SPC-6-4-SS1.033"1 3/8"3/8" x 1/4"240 lbs.-in.#6-32-Two Piece Clamp, With Keyway-€282.16
RULAND MANUFACTURING SPC-10-10-F Coupling Two Piece Bore Diameter 5/8 In | AB9ADK 2APB3 SPC-10-10-F1.514"2"5/8"1600 lbs.-in.#10-32-Two Piece Clamp, With KeywayBlack Oxide€131.30
RULAND MANUFACTURING SPC-10-10-SS Coupling Two Piece Bore Diameter 5/8 In | AB9ADN 2APB6 SPC-10-10-SS1.514"2"5/8"950 lbs.-in.#10-32-Two Piece Clamp, With Keyway-€258.27
RULAND MANUFACTURING SPC-10-8-F Coupling Two Piece Bore Diameter 5/8 x 1/2 In | AB9ADR 2APB9 SPC-10-8-F1.514"2"5/8" x 1/2"1600 lbs.-in.#10-32-Two Piece Clamp, With KeywayBlack Oxide€209.19
RULAND MANUFACTURING SPC-10-8-SS Coupling Two Piece Bore Diameter 5/8 x 1/2 In | AB9ADV 2APC3 SPC-10-8-SS1.514"2"5/8" x 1/2"950 lbs.-in.#10-32-Two Piece Clamp, With Keyway-€320.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SPC-20-16-SS Coupling Two Piece Bore Diameter 1 1/4 x 1 In
€753.03 /unit