RULAND MANUFACTURING SHIM36/57-A-KIT Shim, For Jaw And Oldham Couplings, 32 Layers, 2.750 In Length, 0.610 Inch Width

Item: DK6UDL Model: SHIM36/57-A-KIT
Limited Availability
€16.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim
20Request Quote
Layer Thickness0.002 in (0.05 mm)
Layer Thickness Tolerance+0.0003/-0.0000 mm
Layers Needed For Jaw Couplings25
Layers Needed For Oldham Couplings4
Length (l)2.750 in (69.9 mm)
Material SpecificationAluminum Alloy 5052
Number Of Layers32
Pack Thickness0.063 in (1.6 mm)
Width (w)0.610 in (15.49 mm)

Shipping Info:

Ship weight (kg) 0.0045
Ship length (cm)6.99
Ship width (cm)1.55
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SHIM36/57-A-KIT Shim, For Jaw And Oldham Couplings, 32 Layers, 2.750 In Length, 0.610 Inch Width
€16.35 /unit