RULAND MANUFACTURING RSS16-7MM-1/4"-A Slit Coupling, Set Screw Style, 7mm x 0.25 Inch Bore, 0.984 Inch O.D., 1.016 Inch Length

Item: DK6TYE Model: RSS16-7MM-1/4"-A
In Stock

Get it by Tuesday, Jun 17

€110.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.028 in (0.70 mm)
B1 Max Shaft Penetration0.378 in (9.6 mm)
B2 Max Shaft Penetration0.378 in (9.6 mm)
Balanced DesignYes
Bore (b1)7 mm
Bore Tolerance+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Dynamic Torque Non-reversing27.4 lb-in (3.10 Nm)
Dynamic Torque Reversing18.3 lb-in (2.05 Nm)
Finish SpecificationSurTec 650
Forged Set ScrewM5
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Length (l)1.016 in (25.8 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed15,000 RPM
Moment Of Inertia0.0078973 lb-in²
Number Of Screws4
Outer Diameter (od)0.984 in (25.0 mm)
Parallel Misalignment0.006 in (0.15 mm)
Peak Torque46.0 in-lb (5.20 Nm)
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque3.20 Nm
Small Bore (b2)0.2500 in
Temperature-110°F to 175°F (-80°C to 80°C)
Torsional Stiffness26.6 lb-in/Deg (3.0 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0266
Ship height (cm)2.5
Ship length (cm)2.58
Ship width (cm)2.5
Country of OriginIE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING RSS16-7MM-1/4"-A Slit Coupling, Set Screw Style, 7mm x 0.25 Inch Bore, 0.984 Inch O.D., 1.016 Inch Length
€110.34 /unit