RULAND MANUFACTURING RLS16-11MM-3/8"-A Slit Coupling, Set Screw Style, 11mm x 0.375 Inch Bore, 0.984 Inch O.D., 1.339 Inch Length

Item: DK6TWN Model: RLS16-11MM-3/8"-A
In Stock

Get it by Tuesday, Jun 17

€102.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.028 in (0.70 mm)
B1 Max Shaft Penetration0.378 in (9.6 mm)
B2 Max Shaft Penetration0.378 in (9.6 mm)
Balanced DesignYes
Bore (b1)11 mm
Bore Tolerance+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Dynamic Torque Non-reversing27.4 lb-in (3.10 Nm)
Dynamic Torque Reversing18.3 lb-in (2.05 Nm)
Finish SpecificationSurTec 650
Forged Set ScrewM5
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Length (l)1.339 in (34.0 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed12,000 RPM
Moment Of Inertia0.0106364 lb-in²
Number Of Screws4
Outer Diameter (od)0.984 in (25.0 mm)
Parallel Misalignment0.016 in (0.40 mm)
Peak Torque46.0 in-lb (5.20 Nm)
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque3.20 Nm
Small Bore (b2)0.3750 in
Temperature-110°F to 175°F (-80°C to 80°C)
Torsional Stiffness33.6 lb-in/Deg (3.8 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0333
Ship height (cm)2.5
Ship length (cm)3.4
Ship width (cm)2.5
Country of OriginIE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING RLS16-11MM-3/8"-A Slit Coupling, Set Screw Style, 11mm x 0.375 Inch Bore, 0.984 Inch O.D., 1.339 Inch Length
€102.95 /unit