RULAND MANUFACTURING PSR20-12MM-5/16"-SS Coupling, 4 Beam, 12mm x 0.3125 Inch Bore, 1.25 Inch O.D., 1.5 Inch Length

Item: DK6PKT Model: PSR20-12MM-5/16"-SS
In Stock

Get it by Tuesday, Jun 17

€217.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment3.0°
Axial Motion0.010 in (0.25 mm)
B1 Max Shaft Penetration0.695 in (17.6 mm)
B2 Max Shaft Penetration0.695 in (17.6 mm)
Bore (b1)12 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-reversing35 lb-in (3.96 Nm)
Dynamic Torque Reversing17.5 lb-in (1.98 Nm)
Finish SpecificationBright, No Plating
Forged Set ScrewM6
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Length (l)1.500 in (38.1 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0922 lb-in
Number Of Screws4 ea
Outer Diameter (od)1.250 in (31.8 mm)
Parallel Misalignment0.015 in (0.38 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque7.2 Nm
Small Bore (b2)0.3125 in
Static Torque70.0 lb-in (7.91 Nm)
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-4C-3/8-64
Torsional Stiffness0.064 Deg/lb-in (0.57 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.184
Ship height (cm)3.18
Ship length (cm)3.81
Ship width (cm)3.18
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PSR20-12MM-5/16"-SS Coupling, 4 Beam, 12mm x 0.3125 Inch Bore, 1.25 Inch O.D., 1.5 Inch Length
€217.79 /unit