Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING PCR20-8-6-A Coupling 4 Beam Clamp 1/2 Inch x 3/8 Inch | AF9VRY 30VC36

RULAND MANUFACTURING PCR20-8-6-A Coupling 4 Beam Clamp 1/2 Inch x 3/8 Inch

Item: AF9VRY Model: PCR20-8-6-ACross Ref: 30VC36
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.1/2" x 3/8"
Clearance Dia.31.8 mm
FinishBright
Length Through Bore17.02 mm
MaterialAluminum
Max. Angular Misalignment
Max. Bore Dia.1/2"
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Max. Temp. Range225°F
Min. Bore3/8"
Outside Dia.31.8 mm
Overall Length38.1 mm
Screw TypeCap Screw
Style4-Beam Clamp
Torque52 lbs.-in.
Torsional Stiffness0.12 deg./lbs.-in. , 0.12 lbs.-in./deg.
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Bore Diameter 11/2"
Bore TypeRound
Coupling MaterialAluminum
Coupling Outside Diameter1 1/4"
Length Through Bore 10.7"
Length Through Bore 20.7"
Maximum Speed6000 RPM
Moment Of Inertia0.034 lbs.-sq. in.
Rated Torque52 lbs.-in.
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)3.3
Ship length (cm)15.24
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMax. Bore Dia.Min. BoreMax. SpeedPrice
RULAND MANUFACTURING PCR10-3-2.5-A Coupling 4 Beam Clamp Bore 3/16 x 5/32 In | AB8XWN 2ADV9 PCR10-3-2.5-A20.3 mm0.54 deg./lbs.-in.15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCR10-3-2-A Coupling 4 Beam Clamp Bore 3/16 x 1/8 In | AB8XWQ 2ADW2 PCR10-3-2-A20.3 mm0.54 deg./lbs.-in.15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCR10-3-3-A Coupling 4 Beam Clamp Bore 3/16 x 3/16 In | AB8XWT 2ADW4 PCR10-3-3-A20.3 mm0.54 deg./lbs.-in.15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCR12-3-2.5-A Coupling 4 Beam Clamp Bore 3/16 x 5/32 In | AB8XWV 2ADW6 PCR12-3-2.5-A22.9 mm0.26 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-3-2-A Coupling 4 Beam Clamp Bore 3/16 x 1/8 In | AB8XWX 2ADW8 PCR12-3-2-A22.9 mm0.26 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-3-3-A Coupling 4 Beam Clamp Bore 3/16 x 3/16 In | AB8XWZ 2ADX1 PCR12-3-3-A22.9 mm0.26 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-4-2.5-A Coupling 4 Beam Clamp Bore 1/4 x 5/32 In | AB8XXB 2ADX3 PCR12-4-2.5-A22.9 mm0.33 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PCR20-8-6-A Coupling 4 Beam Clamp 1/2 Inch x 3/8 Inch
€158.57 /unit