Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING PCR16-5-5-SS Coupling 4 Beam Clamp 5/16 Inch x 5/16 Inch | AF9VQP 30VC05

RULAND MANUFACTURING PCR16-5-5-SS Coupling 4 Beam Clamp 5/16 Inch x 5/16 Inch

Item: AF9VQP Model: PCR16-5-5-SSCross Ref: 30VC05
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€241.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.5/16" x 5/16"
Clearance Dia.19.1 mm
FinishBright
Length Through Bore13.84 mm
MaterialStainless Steel
Max. Angular Misalignment
Max. Bore Dia.0.313"
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Max. Temp. Range350°F
Min. Bore0.313"
Outside Dia.25.4 mm
Overall Length31.8 mm
Screw TypeCap Screw
Style4-Beam Clamp
Torque44 lbs.-in.
Torsional Stiffness0.094 deg./lbs.-in. , 0.094 lbs.-in./deg.
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Bore Diameter 15/16"
Bore TypeRound
Coupling MaterialStainless Steel
Coupling Outside Diameter1"
Length Through Bore 10.6"
Length Through Bore 20.6"
Maximum Speed6000 RPM
Moment Of Inertia0.0317 lbs.-sq. in.
Rated Torque44 lbs.-in.
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.03
Ship length (cm)3.18
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMax. Bore Dia.Min. BoreMax. SpeedPrice
RULAND MANUFACTURING PCR10-3-2.5-A Coupling 4 Beam Clamp Bore 3/16 x 5/32 In | AB8XWN 2ADV9 PCR10-3-2.5-A20.3 mm0.54 deg./lbs.-in.15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCR10-3-2-A Coupling 4 Beam Clamp Bore 3/16 x 1/8 In | AB8XWQ 2ADW2 PCR10-3-2-A20.3 mm0.54 deg./lbs.-in.15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCR10-3-3-A Coupling 4 Beam Clamp Bore 3/16 x 3/16 In | AB8XWT 2ADW4 PCR10-3-3-A20.3 mm0.54 deg./lbs.-in.15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCR12-3-2.5-A Coupling 4 Beam Clamp Bore 3/16 x 5/32 In | AB8XWV 2ADW6 PCR12-3-2.5-A22.9 mm0.26 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-3-2-A Coupling 4 Beam Clamp Bore 3/16 x 1/8 In | AB8XWX 2ADW8 PCR12-3-2-A22.9 mm0.26 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-3-3-A Coupling 4 Beam Clamp Bore 3/16 x 3/16 In | AB8XWZ 2ADX1 PCR12-3-3-A22.9 mm0.26 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-4-2.5-A Coupling 4 Beam Clamp Bore 1/4 x 5/32 In | AB8XXB 2ADX3 PCR12-4-2.5-A22.9 mm0.33 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PCR16-5-5-SS Coupling 4 Beam Clamp 5/16 Inch x 5/16 Inch
€241.90 /unit