Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING OF-MCL-12-A Mountable Shaft Collar, 12 mm Bore Dia, Round, Aluminum, 6 mm Flat To Bore | CT9JFY

RULAND MANUFACTURING OF-MCL-12-A Mountable Shaft Collar, 12 mm Bore Dia, Round, Aluminum, 6 mm Flat To Bore

Item: CT9JFY Model: OF-MCL-12-ACross Ref: 805F87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.12 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound
Clearance Dia.32 mm
Collar MaterialAluminum
Collar Material FinishBright
Collar Width11 mm
Component Mount TypeOuter Diameter Holes With Wrench Flats
ConstructionOne Piece
Distance Across Flats24 mm
Flat To Bore6 mm
For Shaft Dia.12 mm
For Shaft TypeRound
GradeGrade 2024
Included ScrewsClamp Screw
Max. Operating Temp.225°F
Min. Operating Temp.-40°F
Mount Hole Thread SizeM4
Outside Dia.28 mm
Screw Length12 mm
Screw Location From Center10.01 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque4.6 N-m
Screw Thread SizeM4 x 12
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter12 mm
Clearance Diameter32 mm
Collar Construction1-Piece
Collar Material Grade2024
Collar Outside Diameter28 mm
For Shaft Diameter12 mm
Maximum Operating Temperature225°F
Minimum Operating Temperature-40°F
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.43
Ship length (cm)6.05
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthCollar Material FinishConstructionPrice
RULAND MANUFACTURING OF-MCL-24E-AN Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, 7.5 mm Flat To Bore | CT9JAU OF-MCL-24E-AN1 1/2"Aluminum60 mmStainless Steel65.6 mm15 mmAnodizedOne Piece€111.40
RULAND MANUFACTURING OF-MSP-24E-AN Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, 7.5 mm Flat To Bore | CT9JAV OF-MSP-24E-AN1 1/2"Aluminum60 mmStainless Steel65.6 mm15 mmAnodizedTwo Piece€143.66
RULAND MANUFACTURING OF-CL-24-A Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, 9/16 Inch Collar Wide | CT9JAW OF-CL-24-A1 1/2"Aluminum2 3/8"Alloy Steel2.58"0.562"BrightOne Piece€40.23
RULAND MANUFACTURING OF-SP-24-A Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, 9/16 Inch Collar Wide | CT9JAX OF-SP-24-A1 1/2"Aluminum2 3/8"Alloy Steel2.58"0.562"BrightTwo Piece€67.10
RULAND MANUFACTURING OF-CL-24-F Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, 1215, 1 Piece | CT9JBA OF-CL-24-F1 1/2"Carbon Steel2 3/8"Alloy Steel2.58"0.562"Black OxideOne Piece€42.16
RULAND MANUFACTURING OF-SP-24-F Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, 1215, 2 Piece | CT9JBB OF-SP-24-F1 1/2"Carbon Steel2 3/8"Alloy Steel2.58"0.562"Black OxideTwo Piece€47.99
RULAND MANUFACTURING OF-MCL-24E-F Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, 15 mm Collar Wide | CT9JBD OF-MCL-24E-F1 1/2"Carbon Steel60 mmAlloy Steel65.6 mm15 mmBlack OxideOne Piece€67.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OF-MCL-12-A Mountable Shaft Collar, 12 mm Bore Dia, Round, Aluminum, 6 mm Flat To Bore
€26.36 /unit