Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING OCT32-12-A Coupling Hub Oldham Clamp 3/4 Inch | AF9WUA 30VH82

RULAND MANUFACTURING OCT32-12-A Coupling Hub Oldham Clamp 3/4 Inch

Item: AF9WUA Model: OCT32-12-ACross Ref: 30VH82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling Hub
Bore Dia.3/4"
Clearance Dia.50.8 mm
FinishBlack Anodized
Hub Dia.2"
Length Through Bore20.8 mm
MaterialAluminum
Max. Bore Dia.3/4"
Max. Speed4500 RPM
Outside Dia.50.8 mm
Overall Length20.8 mm
Screw TypeCap Screw
StyleOldham Clamp
Angular Misalignment0.5°
Axial Motion0.008"
Bore Diameter3/4"
Bore Tolerance+0.001"/-0.000"
Bore TypeRound
Compatible Center Element Manufacturer Part NumberOD32/51-AT, OD32/51-PEK
Coupling Overall Length2.35"
Coupling SizeOCT32
FeaturesBalanced Design
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Hub MaterialAluminum
Hub Material FinishBlack Anodized
Hub Material GradeGrade 2024
Included ScrewsClamp Screw
Maximum Operating Temperature200°F
Maximum Speed4500 RPM
Mechanical Fuse BreakYes
Minimum Operating Temperature-10°F
Number Of Locking Screws1
Outside Diameter2"
Over-standard Parallel Misalignment1/5"
Parallel Misalignment0.01"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque84.1 lbs.-in.
Screw Thread SizeM5
Shaft Locking TypeClamp On
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Weight0.23 lbs.
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)5.08
Ship length (cm)5.97
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthClearance Dia.Hub Dia.Max. Parallel MisalignmentMax. Bore Dia.Max. SpeedMax. Angular MisalignmentMax. Temp. RangePrice
RULAND MANUFACTURING OCT12-3-A Coupling Oldham Clamp Bore 3/16 In | AB8ZPF 2AML6 OCT12-3-A1"3/4"3/4"0.008"-4500 RPM0.5°225°F€25.32
RULAND MANUFACTURING OCT12-4-A Coupling Oldham Clamp Bore 1/4 In | AB8ZPJ 2AML9 OCT12-4-A1"3/4"3/4"0.008"-4500 RPM0.5°225°F€26.29
RULAND MANUFACTURING OCT16-6-A Coupling Oldham Clamp Bore 3/8 In | AB8ZPM 2AMN3 OCT16-6-A1 1/4"1"1"0.008"-4500 RPM0.5°225°F€34.61
RULAND MANUFACTURING OCT16-8-A Coupling Oldham Clamp Bore 1/2 In | AB8ZPQ 2AMN6 OCT16-8-A1 1/4"1"1"0.008"-4500 RPM0.5°225°F€35.93
RULAND MANUFACTURING OCT21-10-A Coupling Oldham Clamp Bore 5/8 In | AB8ZPU 2AMN9 OCT21-10-A1 7/8"1.313"1.313"0.008"-4500 RPM0.5°225°F€51.04
RULAND MANUFACTURING OCT21-5-A Coupling Oldham Clamp Bore 5/16 In | AB8ZPX 2AMP3 OCT21-5-A1 7/8"1.313"1.313"0.008"-4500 RPM0.5°225°F€52.99
RULAND MANUFACTURING OCT21-6-A Coupling Oldham Clamp Bore 3/8 In | AB8ZQA 2AMP6 OCT21-6-A1 7/8"1.313"1.313"0.008"-4500 RPM0.5°225°F€52.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OCT32-12-A Coupling Hub Oldham Clamp 3/4 Inch
€112.10 /unit