Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RULAND MANUFACTURING OCC16-8-A Coupling Oldham Clamp Bore 1/2 In | AB8ZMN 2AMG3

RULAND MANUFACTURING OCC16-8-A Coupling Oldham Clamp Bore 1/2 In

Item: AB8ZMN Model: OCC16-8-ACross Ref: 2AMG3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€56.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling Hub
Bore Dia.1/2"
Clearance Dia.1"
FinishAnodized
Hub Dia.1"
Keyway1/8"
Length Through Bore0.467"
MaterialAluminum
Max. Angular Misalignment0.5°
Max. Parallel Misalignment0.008"
Max. Speed4500 RPM
Max. Temp. Range225°F
Outside Dia.1"
Overall Length1 1/4"
Screw TypeCap Screw
StyleOldham Clamp With Keyway
Bore Diameter1/2"
Bore TypeRound Keyed
Coupling SizeOCC16
FeaturesBalanced Design
Hub MaterialAluminum
Hub Material FinishBlack Anodized
Included ScrewsClamp Screw
Keyway Width1/8"
Maximum Speed4500 RPM
Mechanical Fuse BreakYes
Outside Diameter1"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsREACH COMPLIANT, ROHS3 COMPLIANT
Weight0.027 lbs.

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.78
Ship length (cm)3.18
Ship width (cm)2.79
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthClearance Dia.KeywayHub Dia.Max. Parallel MisalignmentMax. Bore Dia.Max. SpeedMax. Angular MisalignmentPrice
RULAND MANUFACTURING OCC16-6-A Coupling Oldham Clamp Bore 3/8 In | AB8ZMK 2AMF9 OCC16-6-A1 1/4"1"0.094"1"0.008"-4500 RPM0.5°€45.74
RULAND MANUFACTURING OCC21-10-A Coupling Oldham Clamp Bore 5/8 In | AB8ZMR 2AMG6 OCC21-10-A1 7/8"1.313"0.188"1.313"0.008"-4500 RPM0.5°€67.42
RULAND MANUFACTURING OCC21-6-A Coupling Oldham Clamp Bore 3/8 In | AB8ZMV 2AMG9 OCC21-6-A1 7/8"1.313"0.094"1.313"0.008"-4500 RPM0.5°€67.42
RULAND MANUFACTURING OCC21-8-A Coupling Oldham Clamp Bore 1/2 In | AB8ZMY 2AMH3 OCC21-8-A1 7/8"1.313"1/8"1.313"0.008"-4500 RPM0.5°€67.42
RULAND MANUFACTURING OCC26-10-A Coupling Oldham Clamp Bore 5/8 In | AB8ZNB 2AMH6 OCC26-10-A2"1 5/8"0.188"1 5/8"0.01"-4500 RPM0.5°€77.98
RULAND MANUFACTURING OCC26-12-A Coupling Oldham Clamp Bore 3/4 In | AB8ZNE 2AMH9 OCC26-12-A2"1 5/8"0.188"1 5/8"0.01"-4500 RPM0.5°€70.87
RULAND MANUFACTURING OCC26-6-A Coupling Oldham Clamp Bore 3/8 In | AB8ZNH 2AMJ3 OCC26-6-A2"1 5/8"0.094"1 5/8"0.01"-4500 RPM0.5°€77.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OCC16-8-A Coupling Oldham Clamp Bore 1/2 In
€56.79 /unit