Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MWSPK-20-SS Double Wide Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 303, Bright | CT9NJK

RULAND MANUFACTURING MWSPK-20-SS Double Wide Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 303, Bright

Item: CT9NJK Model: MWSPK-20-SSCross Ref: 805F48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€310.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.20 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound Keyed
Clearance Dia.47.4 mm
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Width33 mm
ConstructionTwo Piece
For Shaft Dia.20 mm
Included Screws(4) Clamp Screw
Keyway Depth2.9 mm
Keyway Width6 mm
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.40 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center14.73 mm
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Seating Torque9.6 N-m
Screw Thread SizeM6
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter20 mm
Clearance Diameter47.4 mm
Collar Construction2-Piece
Collar Material Grade303
Collar Outside Diameter40 mm
For Shaft Diameter20 mm
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.36
Ship length (cm)3.33
Ship width (cm)3.33
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.Collar WidthCollar Material FinishConstructionPrice
RULAND MANUFACTURING WSP-10-F Shaft Collar Clamp 2pc 5/8 Inch Steel | AF9YJP 30VX06 WSP-10-F5/8"130 mm-Alloy Steel140.8 mm---€77.66
RULAND MANUFACTURING WSP-10-SS Shaft Collar Clamp 2pc 5/8 Inch 303 Stainless Steel | AF9YJQ 30VX07 WSP-10-SS5/8"130 mm-Stainless Steel140.8 mm---€196.43
RULAND MANUFACTURING WSP-12-F Shaft Collar Clamp 2pc 3/4 Inch Steel | AF9YJR 30VX08 WSP-12-F3/4"140 mm-Alloy Steel149.9 mm---€82.04
RULAND MANUFACTURING WSP-12-SS Shaft Collar Clamp 2pc 3/4 Inch 303 Stainless Steel | AF9YJT 30VX09 WSP-12-SS3/4"24 mm-Stainless Steel26.3 mm---€195.88
RULAND MANUFACTURING WSP-14-F Shaft Collar Clamp 2pc 7/8 Inch Steel | AF9YJU 30VX10 WSP-14-F7/8"24 mm-Alloy Steel26.3 mm---€99.30
RULAND MANUFACTURING WSP-14-SS Shaft Collar Clamp 2pc 7/8 Inch 303 Stainless Steel | AF9YJV 30VX11 WSP-14-SS7/8"28 mm-Stainless Steel32 mm---€237.96
RULAND MANUFACTURING WSP-16-F Shaft Collar Clamp 2pc 1 Inch Steel | AF9YJW 30VX12 WSP-16-F1"28 mm-Alloy Steel32 mm---€88.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MWSPK-20-SS Double Wide Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 303, Bright
€310.20 /unit