RULAND MANUFACTURING MWS30-11-10-A Coupling, 4 Beam, Set Screw Style, 11mm x 10mm Bore, 30.0mm O.D., 30.0mm Length

Item: DK6KRN Model: MWS30-11-10-A
In Stock

Get it by Tuesday, Jun 17

€82.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment3.0°
Axial Motion0.25 mm
B1 Max Shaft Penetration14.2 mm
B2 Max Shaft Penetration14.2 mm
Bore (b1)11 mm
Bore Tolerance+0.025 mm / -0.000 mm
Dynamic Torque Non-reversing3.30 Nm
Dynamic Torque Reversing1.65 Nm
Finish SpecificationBright, No Plating
Forged Set ScrewM5
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Length (l)30.0 mm
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia7.958 x10
Number Of Screws4 ea
Outer Diameter (od)30.0 mm
Parallel Misalignment0.38 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque4 Nm
Small Bore (b2)10 mm
Static Torque6.60 Nm
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-35.0
Torsional Stiffness0.93 Deg/Nm
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MWS30-11-10-A Coupling, 4 Beam, Set Screw Style, 11mm x 10mm Bore, 30.0mm O.D., 30.0mm Length
€82.88 /unit