Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MWS25-6-6-SS Coupling 4 Beam Set Screw 6mm x 6mm | AF9VFQ 30UY84

RULAND MANUFACTURING MWS25-6-6-SS Coupling 4 Beam Set Screw 6mm x 6mm

Item: AF9VFQ Model: MWS25-6-6-SSCross Ref: 30UY84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.6 mm x 6 mm
Clearance Dia.15 mm
FinishBright
Length Through Bore11.29 mm
MaterialStainless Steel
Max. Angular Misalignment
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Max. Temp. Range350°F
Min. Bore6 mm
Outside Dia.25 mm
Overall Length24 mm
Screw TypeSet Screw
Setscrew Location2
SizeMWS25
Style4-Beam Set Screw
Torque45 lbs.-in.
Torsional Stiffness0.066 deg./lbs.-in. , 0.066 lbs.-in./deg.
Angular Misalignment
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Axial Motion0.25 mm
Bore Diameter 16 mm
Bore Diameter 26 mm
Bore Tolerance+0.025/0 mm
Bore TypeRound
Coupling MaterialStainless Steel
Coupling Material FinishBright
Coupling Material GradeGrade 303
Coupling Outside Diameter25 mm
Different Bore SizesNo
Dynamic Torque Non-reversing2.55 N-m
Dynamic Torque Reversing1.28 N-m
Fastener Tightening Torque1.76 N-m
FeaturesBalanced Design for Reduced Vibration
For EnvironmentAngular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(4) Set Screw
Length Through Bore 111.7 mm
Length Through Bore 211.7 mm
Maximum Operating Temperature176°C
Maximum Speed6000 RPM
Minimum Operating Temperature-40°C
Moment Of Inertia0.000007871 kgf/sq. m
Number Of Beams4
Number Of Locking Screws4
Parallel Misalignment0.38 mm
Rated Torque5.1 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM4
Shaft Locking TypeSet Screw
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementMetric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.52
Ship length (cm)2.39
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreSizeMax. Bore Dia.Price
RULAND MANUFACTURING MWS15-3-3-A Coupling 4 Beam Set Screw 3mm x 3mm | AF9VEG 30UY53 MWS15-3-3-A20 mm0.502 deg./lbs.-in.20 mm0.005"225°F3 mmMWS153 mm€63.82
RULAND MANUFACTURING MWS15-3-3-SS Coupling 4 Beam Set Screw 3mm x 3mm | AF9VEH 30UY54 MWS15-3-3-SS20 mm0.252 deg./lbs.-in.20 mm0.008"350°F3 mmMWS153 mm€158.50
RULAND MANUFACTURING MWS15-4-3-A Coupling 4 Beam Set Screw 4mm x 3mm | AF9VEJ 30UY55 MWS15-4-3-A20 mm0.502 deg./lbs.-in.20 mm0.005"225°F3 mmMWS154 mm€63.82
RULAND MANUFACTURING MWS15-4-3-SS Coupling 4 Beam Set Screw 4mm x 3mm | AF9VEK 30UY56 MWS15-4-3-SS20 mm0.252 deg./lbs.-in.25 mm0.008"350°F3 mmMWS154 mm€158.50
RULAND MANUFACTURING MWS15-4-4-A Coupling 4 Beam Set Screw 4mm x 4mm | AF9VEL 30UY57 MWS15-4-4-A20 mm0.502 deg./lbs.-in.25 mm0.005"225°F4 mmMWS154 mm€63.82
RULAND MANUFACTURING MWS15-4-4-SS Coupling 4 Beam Set Screw 4mm x 4mm | AF9VEM 30UY58 MWS15-4-4-SS20 mm0.252 deg./lbs.-in.25 mm0.008"350°F4 mmMWS154 mm€158.50
RULAND MANUFACTURING MWS15-5-3-A Coupling 4 Beam Set Screw 5mm x 3mm | AF9VEN 30UY59 MWS15-5-3-A20 mm0.589 deg./lbs.-in.25 mm0.005"225°F3 mmMWS15-€63.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MWS25-6-6-SS Coupling 4 Beam Set Screw 6mm x 6mm
€218.00 /unit