RULAND MANUFACTURING MWS15-1/8"-3MM-A Coupling, 4 Beam, 0.125 Inch x 3mm Bore, 0.59 Inch O.D., 0.787 Inch Length

Item: DK6NMK Model: MWS15-1/8"-3MM-A
In Stock

Get it by Tuesday, Jun 17

€38.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
20$37.66
60$31.39
Angular Misalignment3.0°
Axial Motion0.13 mm
B1 Max Shaft Penetration0.378 in (9.6 mm)
B2 Max Shaft Penetration0.378 in (9.6 mm)
Bore (b1)0.1250 in
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-reversing0.43 Nm
Dynamic Torque Reversing0.21 Nm
Finish SpecificationBright, No Plating
Forged Set ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size1.5 mm
Length (l)0.787 in (20.0 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.293x10
Number Of Screws4 ea
Outer Diameter (od)0.590 in (15.0 mm)
Parallel Misalignment0.20 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque0.92 Nm
Small Bore (b2)3 mm
Static Torque0.85 Nm
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-8.0
Torsional Stiffness4.44 Deg/Nm
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0086
Ship height (cm)1.5
Ship length (cm)2
Ship width (cm)1.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MWS15-1/8"-3MM-A Coupling, 4 Beam, 0.125 Inch x 3mm Bore, 0.59 Inch O.D., 0.787 Inch Length
€38.93 /unit