RULAND MANUFACTURING MWC30-10MM-3/8"-SS Four Beam Coupling, 10mm x 0.375 Inch Bore, 1.181 Inch O.D., 1.496 Inch Length

Item: DK6NMC Model: MWC30-10MM-3/8"-SS
In Stock

Get it by Tuesday, Jun 17

€205.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.25 mm
B1 Max Shaft Penetration0.717 in (18.2 mm)
B2 Max Shaft Penetration0.717 in (18.2 mm)
Balanced DesignYes
Bore (b1)10 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Cap ScrewM4
Dynamic Torque Non-reversing5.20 Nm
Dynamic Torque Reversing2.60 Nm
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Length (l)1.496 in (38.0 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed6,000 RPM
Moment Of Inertia20.920x10
Number Of Screws2 ea
Outer Diameter (od)1.181 in (30.0 mm)
Parallel Misalignment0.38 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque4.6 Nm
Small Bore (b2)0.3750 in
Static Torque10.40 Nm
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-1R-1/4-41.0
Torsional Stiffness0.33 Deg/Nm
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1552
Ship height (cm)3
Ship length (cm)3.8
Ship width (cm)3
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MWC30-10MM-3/8"-SS Four Beam Coupling, 10mm x 0.375 Inch Bore, 1.181 Inch O.D., 1.496 Inch Length
€205.91 /unit