RULAND MANUFACTURING MWC20-6MM-3/16"-SS Four Beam Coupling, 6mm x 0.1875 Inch Bore, 0.787 Inch O.D., 1.102 Inch Length

Item: DK6NLC Model: MWC20-6MM-3/16"-SS
In Stock

Get it by Tuesday, Jun 17

€141.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$116.99
60$97.50
Angular Misalignment3.0°
Axial Motion0.13 mm
B1 Max Shaft Penetration0.535 in (13.6 mm)
B2 Max Shaft Penetration0.535 in (13.6 mm)
Balanced DesignYes
Bore (b1)6 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Cap ScrewM3
Dynamic Torque Non-reversing0.85 Nm
Dynamic Torque Reversing0.43 Nm
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Length (l)1.102 in (28.0 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed6,000 RPM
Moment Of Inertia2.984x10
Number Of Screws2 ea
Outer Diameter (od)0.787 in (20.0 mm)
Parallel Misalignment0.20 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Small Bore (b2)0.1875 in
Static Torque1.70 Nm
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-1R-1/4-18.3
Torsional Stiffness1.29 Deg/Nm
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0508
Ship height (cm)2
Ship length (cm)2.8
Ship width (cm)2
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MWC20-6MM-3/16"-SS Four Beam Coupling, 6mm x 0.1875 Inch Bore, 0.787 Inch O.D., 1.102 Inch Length
€141.23 /unit