RULAND MANUFACTURING MUSSK32-16-16-F Universal Joint, Friction Bearing, Single Cardan, 31.6mm O.D., 65.0mm Length

Item: DK6TGC Model: MUSSK32-16-16-F
Limited Availability
€421.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration16.6 mm
B2 Max Shaft Penetration16.6 mm
Bore (b1)16 mm
Bore Tolerance+0.018 mm / -0.000 mm
Broached Set ScrewM5
Hub Depth (lh)16.6 mm
Joint Outer Diameter (od)31.6 mm
Keyway (k1)5 x 18.3 mm
Keyway (k2)5 x 18.3 mm
Length (l)65.0 mm
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque587.5 Nm
Rated Torque117.5 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Small Bore (b2)16 mm
Yoke Length (ly)32.5 mm

Shipping Info:

Ship weight (kg) 0.6818
Ship length (cm)6.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUSSK32-16-16-F Universal Joint, Friction Bearing, Single Cardan, 31.6mm O.D., 65.0mm Length
€421.31 /unit