RULAND MANUFACTURING MUS29-14-14-F Universal Joint, Friction Bearing, Single Cardan, 28.5mm O.D., 56.0mm Length

Item: DK6TGB Model: MUS29-14-14-F
Limited Availability
€373.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration14.0 mm
B2 Max Shaft Penetration14.0 mm
Bore (b1)14 mm
Bore Tolerance+0.018 mm / -0.000 mm
Hub Depth (lh)14.0 mm
Joint Outer Diameter (od)28.4 mm
Length (l)56.0 mm
Material SpecificationAlloy Steel
Max Operating Angle45°
Rated Torque73.4 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)14 mm
Yoke Length (ly)28.0 mm

Shipping Info:

Ship weight (kg) 0.1805
Ship length (cm)5.6
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUS29-14-14-F Universal Joint, Friction Bearing, Single Cardan, 28.5mm O.D., 56.0mm Length
€373.13 /unit