RULAND MANUFACTURING MT8-CC1W-M4-A Connector Clamp, 1-Way Thru Hole 8mm, 31.5mm Length, Aluminum

Item: DK6RFT Model: MT8-CC1W-M4-A
Limited Availability
€16.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc22 mm
Clamp Screw ClM4
Material SpecificationAluminum
Mounting Screw ScM4
Overall Length L131.5 mm
Screw Length L210 mm
Thru Hole Diameter B8 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W114 mm

Shipping Info:

Ship weight (kg) 0.0113
Ship length (cm)3.15
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8-CC1W-M4-A Connector Clamp, 1-Way Thru Hole 8mm, 31.5mm Length, Aluminum
€16.33 /unit