RULAND MANUFACTURING MT8-ALK-M4-20 Adjustable Lever Clamping Kit, M4 Thread, 20mm Sleeve And Stud Length

Item: DK6RWH Model: MT8-ALK-M4-20
Limited Availability
€15.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamping Kit
Handle MaterialZinc
Hub Height H224.5 mm
Insert And Screw Material303 Stainless Steel
Lever Length L130 mm
Overall Height H130.5 mm
Sleeve & Stud Length L320 mm
Sleeve Diameter D17.5 mm
Sleeve Length L24.5 mm
Thread (th)M4
Thread Length15.5 mm
Thread Pitch0.7 mm

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)3.05
Ship width (cm)3.05
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8-ALK-M4-20 Adjustable Lever Clamping Kit, M4 Thread, 20mm Sleeve And Stud Length
€15.47 /unit