RULAND MANUFACTURING MT8/8-ASJL-APC Adjustable Spring Joint, 2-Way 8mm Clamping Diameter, M6 Clamp Screw, 45mm Lever Length

Item: DK6RFK Model: MT8/8-ASJL-APC
Limited Availability
€47.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Diameter D128 mm
Body Height H233 mm
Center To Center Lc13 mm
Clamp Screw ClM6
Clamping Diameter D28 mm
Lever Height H335 mm
Lever Length L145 mm
Material SpecificationPowder Coated Aluminum
Overall Height H168 mm
Spacer Thickness T5 mm
Surface To Edge L214 mm

Shipping Info:

Ship weight (kg) 0.094
Ship height (cm)6.8
Ship width (cm)6.8
Country of OriginTW

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8/8-ASJL-APC Adjustable Spring Joint, 2-Way 8mm Clamping Diameter, M6 Clamp Screw, 45mm Lever Length
€47.29 /unit