RULAND MANUFACTURING MT20/20-CC2W-AN Connector Clamp, 2-Way, M6 Clamp Screws, 25mm Width And Height, 65mm Overall Length

Item: DK6RGU Model: MT20/20-CC2W-AN
Limited Availability
€46.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc22 mm
Clamp Screw ClM6
Edge To Center L221.5 mm
Material SpecificationAnodized Aluminum
Overall Length L165 mm
Square Thru Hole 1 S116 mm
Square Thru Hole 2 S216 mm
Thru Hole 1 Diameter B120 mm
Thru Hole 2 Diameter B220 mm
Thru Hole 2 Tolerance+0.13/-0 mm
Thru Hole Tolerance+0.13/-0 mm
Width & Height W125 mm

Shipping Info:

Ship weight (kg) 0.0666
Ship length (cm)6.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT20/20-CC2W-AN Connector Clamp, 2-Way, M6 Clamp Screws, 25mm Width And Height, 65mm Overall Length
€46.99 /unit