RULAND MANUFACTURING MT10:12-CBSW-20-AN Swivel Clamp Connector Base, 35mm Base Width, 20mm Clamp Width, 30mm Overall Length

Item: DK6RMG Model: MT10:12-CBSW-20-AN
Limited Availability
€53.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Diameter D138 mm
Base Height H28 mm
Base Width Wb35 mm
Center To Center Lc27 mm
Clamp Length L120 mm
Clamp Width Wc10 mm
Counterbore To Base Cb2.5 mm
Edge To Center L220 mm
Material SpecificationAnodized Aluminum
Mounting Counterbore Diameter McM5
Overall Height H130 mm
Swivel Counterbore 1 Diameter S15.5 mm
Swivel Counterbore 2 Diameter S29 mm

Shipping Info:

Ship weight (kg) 0.0324
Ship height (cm)3
Ship width (cm)3
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT10:12-CBSW-20-AN Swivel Clamp Connector Base, 35mm Base Width, 20mm Clamp Width, 30mm Overall Length
€53.81 /unit