Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MSPH-80-F Shaft Collar Clamp 2pc 80mm Steel | AF9XQN 30VN84

RULAND MANUFACTURING MSPH-80-F Shaft Collar Clamp 2pc 80mm Steel

Item: AF9XQN Model: MSPH-80-FCross Ref: 30VN84
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€884.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.80 mm
Clearance Dia.131.7 mm
Collar StyleClamp
Dimension TypeMetric
FinishBlack Oxide
GradeGrade 1215
MaterialLead Free Steel
Number Of Pieces2
Operating Temp. Range-40°F to +350°F
Outside Dia.120 mm
Screw MaterialAlloy Steel
Width32 mm
Bore Diameter80 mm
Bore TypeRound
Clearance Diameter131.7 mm
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Outside Diameter120 mm
Collar Width32 mm
For Shaft Diameter80 mm
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)3.3
Ship length (cm)20.32
Ship width (cm)3.2
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Screw MaterialClearance Dia.For Shaft Dia.Screw Location From CenterCollar StyleCollar MaterialPrice
RULAND MANUFACTURING MSPH-105-F Shaft Collar Clamp 2pc 105mm Steel | AF9XQB 30VN73 MSPH-105-F105 mm150 mmAlloy Steel159.2 mm--Clamp-€1,195.56
RULAND MANUFACTURING MSPH-110-F Shaft Collar Clamp 2pc 110mm Steel | AF9XQC 30VN74 MSPH-110-F110 mm150 mmAlloy Steel159.2 mm--Clamp-€1,228.31
RULAND MANUFACTURING MSPH-115-F Shaft Collar Clamp 2pc 115mm Steel | AF9XQD 30VN75 MSPH-115-F115 mm160 mmAlloy Steel168.5 mm--Clamp-€1,375.66
RULAND MANUFACTURING MSPH-120-F Shaft Collar Clamp 2pc 120mm Steel | AF9XQE 30VN76 MSPH-120-F120 mm160 mmAlloy Steel168.5 mm--Clamp-€634.18
RULAND MANUFACTURING MSPH-125-F Shaft Collar Clamp 2pc 125mm Steel | AF9XQF 30VN77 MSPH-125-F125 mm170 mmAlloy Steel177.9 mm--Clamp-€1,701.29
RULAND MANUFACTURING MSPH-130-F Shaft Collar Clamp 2pc 130mm Steel | AF9XQG 30VN78 MSPH-130-F130 mm170 mmAlloy Steel177.9 mm--Clamp-€1,469.33
RULAND MANUFACTURING MSPH-135-F Shaft Collar Clamp 2pc 135mm Steel | AF9XQH 30VN79 MSPH-135-F135 mm180 mmAlloy Steel187.4 mm--Clamp-€1,990.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPH-80-F Shaft Collar Clamp 2pc 80mm Steel
€884.63 /unit