RULAND MANUFACTURING MSPB-48-AN Shaft Collar, 2-Piece, 48mm Bore, 78mm O.D., 19mm Width

Item: DK6FBA Model: MSPB-48-AN
In Stock

Get it by Tuesday, Jun 17

€96.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore (b1)48 mm
Bore Tolerance+0.050 mm / +0.012 mm
Clearance Diameter (c) Max84.7 mm
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM8 x 25
Hex Wrench Size6.0 mm
Material Specification2024-T351 Aluminum Bar
Number Of Screws2 ea
Outer Diameter (od)78 mm
Recommended Gap3.18 mm
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBright
Screw Location (r)32.00 mm
Screw Material18-8 300 Series Stainless Steel
Seating Torque23 Nm
Temperature-40°F to 200°F (-40°C to 93°C)
Width (w)19 mm
Width Tolerance+0.076 mm / -0.254 mm

Shipping Info:

Ship weight (kg) 0.1598
Ship height (cm)7.8
Ship length (cm)7.8
Ship width (cm)1.9
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPB-48-AN Shaft Collar, 2-Piece, 48mm Bore, 78mm O.D., 19mm Width
€96.79 /unit