RULAND MANUFACTURING MSPB-17-FZ Shaft Collar, 2-Piece, 17mm Bore, 36mm O.D., 13mm Width

Item: DK6FCG Model: MSPB-17-FZ
In Stock

Get it by Tuesday, Jun 17

€18.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
1000Request Quote
Bore (b1)17 mm
Bore Tolerance+0.050 mm / +0.012 mm
Clearance Diameter (c) Max41.1 mm
Finish SpecificationType II, SC2 Zinc Plating with a Yellow "Trivalent" Chromate Conversion Coating, Meets or Exceeds ASTM B633-98
Forged Clamp ScrewM5 x 16
Hex Wrench Size4.0 mm
Material Specification1215 Carbon Steel Bar
Number Of Screws2 ea
Outer Diameter (od)36 mm
Recommended Gap1.59 mm
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishZinc Plated
Screw Location (r)13.49 mm
Screw MaterialAlloy Steel
Seating Torque9.5 Nm
Temperature-40°F to 350°F (-40°C to 176°C)
Width (w)13 mm
Width Tolerance+0.076 mm / -0.254 mm

Shipping Info:

Ship weight (kg) 0.0724
Ship height (cm)3.6
Ship length (cm)3.6
Ship width (cm)1.3
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPB-17-FZ Shaft Collar, 2-Piece, 17mm Bore, 36mm O.D., 13mm Width
€18.51 /unit